Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

007060 https://www.bdiexpress.com/medias/INDWAPXXXXXX-18440929-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MjN8aW1hZ2UvanBlZ3xhRFV5TDJnd1l5OHhNRE13TkRRM01UazFOelV6TkM5SlRrUlhRVkJZV0ZoWVdGaGZNVGcwTkRBNU1qbGZNekF3ZURNd01DNXFjR2N8YzNjOWYzZWNhZTFjOGQ5N2MwNTE5OTIxMmMzNDdmYWIyOWRjY2M1MWI0ZGNiMGU4OWZkNzQwODhmNzM5M2ZjNA
18440929 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

007060

Description

007060 LUBE-MATIC CLEANING PAD ; BLACK PRE-TREATED 6PAK/CS

Anti-Spatter and Chemical; Lube Pad; Black Color; 300.2 Deg F Nominal Flash Point; Odorless Odor/Scent; Pack Packing Type; Solid Wire Pad Physical; Form; 1 PK/PK Quantity; Dirt/Rust Resistance; Black Wire Lube Pad With Clip Type; Lubricating Wires Application

Part #

007060

BDI #
18440929

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26.39 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.037
EAN
0731592706017
Product Group - BDI
C00104
Noun
Anti-Spatter and Chemical
Manufacturer Internal Number
388-007060
Product Detail
Anti-Spatter and Chemical
Product Specification
Lube Pad; Black Color; 300.2 Deg F Nominal Flash Point; Odorless Odor/Scent; Pack Packing Type; Solid Wire Pad Physical; Form; 1 PK/PK Quantity; Dirt/Rust Resistance; Black Wire Lube Pad With Clip Type; Lubricating Wires Application
Long Description
Anti-Spatter and Chemical; Lube Pad; Black Color; 300.2 Deg F Nominal Flash Point; Odorless Odor/Scent; Pack Packing Type; Solid Wire Pad Physical; Form; 1 PK/PK Quantity; Dirt/Rust Resistance; Black Wire Lube Pad With Clip Type; Lubricating Wires Application