Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

007091 https://www.bdiexpress.com/medias/INDWAPXXXXXX-22082580-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjR8aW1hZ2UvanBlZ3xhREUzTDJobE15OHhNRE13TkRRM05ETTRNak0yTmk5SlRrUlhRVkJZV0ZoWVdGaGZNakl3T0RJMU9EQmZNekF3ZURNd01DNXFjR2N8N2ViNTY3MGZjYWI1ZDM4MDhhMmQzNGJlY2ZmNDNkNzllOGEwMzdjMzE3ZGU3MTNhNTVkNTQxMTNiYTU3MTA5Nw
22082580 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

007091

Description

007091 ANTI-SPATTER ; WELD-KLEEN 350 5 GALLON PAIL

Anti-Spatter Spray; 5GAL Nominal Capacity Volume; 5GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 5GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Pail Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application

Part #

007091

BDI #
22082580

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

198.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 198.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.291
EAN
0731592709117
Product Group - BDI
C00104
Noun
Spray
Keyword String
Anti-Spatter
Manufacturer Item Number
388-007091
Product Detail
Anti-Spatter Spray
Product Specification
5GAL Nominal Capacity Volume; 5GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 5GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Pail Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application
Long Description
Anti-Spatter Spray; 5GAL Nominal Capacity Volume; 5GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 5GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Pail Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application