Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

007092 https://www.bdiexpress.com/medias/INDWAPXXXXXX-22082582-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTV8aW1hZ2UvanBlZ3xhRGhoTDJoa05TOHhNRE13TkRRM05EYzNOVFU0TWk5SlRrUlhRVkJZV0ZoWVdGaGZNakl3T0RJMU9ESmZNekF3ZURNd01DNXFjR2N8Zjk5OTI5OWM2YThjNDY3YTFlNGU5M2I5ZmM0ZTM1YjgxYTk2NWMyNmY4ZGJjNjNiNTBlMmE1MzlkNDBkM2M3Yg
22082582 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

007092

Description

007092 ANTI-SPATTER ; WELD-KLEEN 350 55 GALLON DRUM

Anti-Spatter Spray; 55GAL Nominal Capacity Volume; 55GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 55GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Drum Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application

Part #

007092

BDI #
22082582

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1430.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,430.67 / each
$ 1,431.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
215.628
EAN
0731592709216
Product Group - BDI
C00104
Noun
Spray
Keyword String
Anti-Spatter
Manufacturer Item Number
388-007092
Product Detail
Anti-Spatter Spray
Product Specification
55GAL Nominal Capacity Volume; 55GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 55GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Drum Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application
Long Description
Anti-Spatter Spray; 55GAL Nominal Capacity Volume; 55GAL Nominal Weight Capacity; Water-Based; Oleic Acid Chemical Compound; Red Color; 55GAL Fill Amount; 212 Deg F Nominal Flash Point; Odorless Odor/Scent; Drum Packing Type; Liquid Physical Form; 1 EA/EA Quantity; Weld-Kleen 350 Anti-Spatter Type; 0.37LB/GAL VOC; For Most Base Metal Application