Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

007094 https://www.bdiexpress.com/medias/INDWAPXXXXXX-22082586-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTh8aW1hZ2UvanBlZ3xhRFV4TDJnNE1DOHhNRE13TkRRM05URTJPRGM1T0M5SlRrUlhRVkJZV0ZoWVdGaGZNakl3T0RJMU9EWmZNekF3ZURNd01DNXFjR2N8YmFlMmVkMjdhOGE4ZTk2ZTk4YTExMTdmZTljODBkMmJmZmY2Y2U5Mjc1NWZjYjZhY2MyMGZhYmI4NzIxZmVlMA
22082586 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

007094

Description

007094 NOZZLE DIP HD ; ANTI-SPATTER DIP GEL 32OZ JAR 6EA/CS

Anti-Spatter Spray; 1QT Nominal Capacity Volume; 32OZ Nominal Weight Capacity; Coconut Diethanolamide/Diethanolamine/Oleic Acid Chemical Compound; Amber Color; 32OZ Fill Amount; 201 Deg F Nominal Flash Point; Mild Odor/Scent; Jar Packing Type; Gel Physical Form; 1 EA/EA Quantity; NOZZLE-DIP HD Anti-Spatter Type; 1.4 Percentage; 13.7G/L; 0.114LB/GAL VOC; For Welding Application

Part #

007094

BDI #
22082586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.083
EAN
0731592709414
Product Group - BDI
G00190
Noun
Spray
Keyword String
Anti-Spatter
Manufacturer Item Number
388-007094
Product Detail
Anti-Spatter Spray
Product Specification
1QT Nominal Capacity Volume; 32OZ Nominal Weight Capacity; Coconut Diethanolamide/Diethanolamine/Oleic Acid Chemical Compound; Amber Color; 32OZ Fill Amount; 201 Deg F Nominal Flash Point; Mild Odor/Scent; Jar Packing Type; Gel Physical Form; 1 EA/EA Quantity; NOZZLE-DIP HD Anti-Spatter Type; 1.4 Percentage; 13.7G/L; 0.114LB/GAL VOC; For Welding Application
Long Description
Anti-Spatter Spray; 1QT Nominal Capacity Volume; 32OZ Nominal Weight Capacity; Coconut Diethanolamide/Diethanolamine/Oleic Acid Chemical Compound; Amber Color; 32OZ Fill Amount; 201 Deg F Nominal Flash Point; Mild Odor/Scent; Jar Packing Type; Gel Physical Form; 1 EA/EA Quantity; NOZZLE-DIP HD Anti-Spatter Type; 1.4 Percentage; 13.7G/L; 0.114LB/GAL VOC; For Welding Application