

RED DEVIL
RED DEVIL
0746
RED DEVIL RED DEVIL
Description
0746 CAULK ; PAINTERS -WH CAR -10.1 FL OZ 12EA/CS
Sealant; 10.1 Oz Nominal Capacity Volume; Acrylic-Latex Chemical Compound; White Color; Cartridge Packing Type; 200 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range
Part #
0746
BDI #
27371216

Details
6.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/0746/p/27371216
Your Price
$ 6.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
6.31
EAN
0075339007464
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
0.45
Product Detail
Sealant
Product Specification
10.1 Oz Nominal Capacity Volume; Acrylic-Latex Chemical Compound; White Color; Cartridge Packing Type; 200 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range
Long Description
Sealant; 10.1 Oz Nominal Capacity Volume; Acrylic-Latex Chemical Compound; White Color; Cartridge Packing Type; 200 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range