Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0816/6I https://www.bdiexpress.com/medias/INDXXXXXXXXX-630-0816-6I-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NXxpbWFnZS9qcGVnfGFHVm1MMmcyTXk4eE1EUXlNREV6TlRjMU5UZ3dOaTlKVGtSWVdGaFlXRmhZV0ZoZk5qTXdYekE0TVRaZk5rbGZNekF3ZURNd01DNXFjR2N8ZDRkYmI0ZTA1NTc4MTVkODdlNWI5NmE3ZWQ0NGY2ZjcxZDIzNTQwYWE1YjJiOWQyNjJjM2E5YjExNjhhZjE0OQ
27371355 Chemicals 

RED DEVIL RED DEVIL

0816/6I

Description

0816/6I SEALANT ; 100% RTV SIL-BLK CAR -10.1 FL OZ 12EA/CS

Sealant; 10.3 Oz Nominal Capacity Volume; 100 Percentage Silicone Chemical Compound; Black Color; 1 Hr at 77 Deg F Fix Cure Time at Temperature; 24 Hr at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Weather/Water/Chemical/Mildew Resistance; 1 to 1.1 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage, 40 G/L VOC; For Glass, Ceramic, Aluminum, Fiberglass and Porcelain Applicable Material; For Window and Door Frames, BaseBoard, Siding, Countertops/sinks, Shower/tubs/Gutters, Plumbing Fixture, Loose Tile Application

Part #

0816/6I

BDI #
27371355

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RED DEVIL
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
0.356
EAN
0075339816615
Product Group - BDI
C00104
Noun
Sealant
Manufacturer URL
https://www.reddevil.com
Weight / LBS
0.75
Product Detail
Sealant
Product Specification
10.3 Oz Nominal Capacity Volume; 100 Percentage Silicone Chemical Compound; Black Color; 1 Hr at 77 Deg F Fix Cure Time at Temperature; 24 Hr at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Weather/Water/Chemical/Mildew Resistance; 1 to 1.1 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage, 40 G/L VOC
Long Description
Sealant; 10.3 Oz Nominal Capacity Volume; 100 Percentage Silicone Chemical Compound; Black Color; 1 Hr at 77 Deg F Fix Cure Time at Temperature; 24 Hr at 77 Deg F Full Cure Time at Temperature; Cartridge Packing Type; Weather/Water/Chemical/Mildew Resistance; 1 to 1.1 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range; 3 Percentage, 40 G/L VOC; For Glass, Ceramic, Aluminum, Fiberglass and Porcelain Applicable Material; For Window and Door Frames, BaseBoard, Siding, Countertops/sinks, Shower/tubs/Gutters, Plumbing Fixture, Loose Tile Application