Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

096271 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96271-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Njd8aW1hZ2UvanBlZ3xhR1F5TDJobVpTOHhNRE15T1RVMk16azROems1T0M5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk1qY3hYek13TUhnek1EQXVhbkJufGI4ZDgwZTFiM2EzMjQxNjE2NzYxMzQxNTRkM2Q2ZjA1OTMxM2UyZDVmMDgzZjZiYzQzYjI0ZmE4MmEyZDVmOTA
24260741 Chemicals 

MARKAL MARKAL

096271

Description

096271 SILVER-STREAK REFILL ; PRO GENERAL PURPOSE 12/CASE 6/PK

Marker Refill; Metal Applicable Material; Reflective Silver Color; Lead Physical Form; 6 per Pk Quantity; Weather Resistance

Part #

096271

BDI #
24260741

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

241.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 241.14 / case BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0048615962719
Product Group - BDI
C00104
Manufacturer Item Number
434-96271
Weight / LBS
0.1
Product Specification
Marker Refill; Metal Applicable Material; Reflective Silver Color; Lead Physical Form; 6 per Pk Quantity; Weather Resistance
Long Description
Marker Refill; Metal Applicable Material; Reflective Silver Color; Lead Physical Form; 6 per Pk Quantity; Weather Resistance