Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12-700-091 https://www.bdiexpress.com/medias/PRIXXXXXXXXX-12700-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Njd8aW1hZ2UvanBlZ3xhR1JrTDJoaVl5OHhNRFl3TnpreE1UWXdNREUxT0M5UVVrbFlXRmhZV0ZoWVdGaGZNVEkzTURCZk16QXdlRE13TUM1cWNHY3wxNmU0NjZlYWM2MjgzY2E2NzFkZDEyMDc3YTQ3NzY2M2E5ZTg0NmZhMmVlZmEzNDhjZGU5NTE1OWRlMjVmYWQ5
24904706 Chemicals 

FIRST AID ONLY FIRST AID ONLY

12-700-091

Description

12-700 ANTIBIOTIC OINTMENT ; TRIPLE 60/BOX

Ointment; Triple Antibiotic Ointment; Bacitracin/Neomycin Sulfate/Polymyxin-B Sulfate Active Compound; 0.9G Nominal Capacity Volume; 0.9G Nominal Capacity Weight; 4.375" Nominal Length; Packet Packing Type; 60/Box Quantity; 2.625" Nominal Width

Part #

12-700-091

BDI #
24904706

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.38 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ACME UNITED CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.1
EAN
0738743127004
Product Group - BDI
S00266
Noun
Ointment
Manufacturer Internal Number
579-12-700
Weight / LBS
0.15
Product Detail
Ointment
Product Specification
Triple Antibiotic Ointment; Bacitracin/Neomycin Sulfate/Polymyxin-B Sulfate Active Compound; 0.9G Nominal Capacity Volume; 0.9G Nominal Capacity Weight; 4.375" Nominal Length; Packet Packing Type; 60/Box Quantity; 2.625" Nominal Width
Long Description
Ointment; Triple Antibiotic Ointment; Bacitracin/Neomycin Sulfate/Polymyxin-B Sulfate Active Compound; 0.9G Nominal Capacity Volume; 0.9G Nominal Capacity Weight; 4.375" Nominal Length; Packet Packing Type; 60/Box Quantity; 2.625" Nominal Width