https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139144-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjN8aW1hZ2UvanBlZ3xhREZpTDJnMVpTOHhNREUwTWpBeE56ZzRNREE1TkM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXpreE5EUmZNekF3V0RNd01DNXFjR2N8ZDY2Mjk5YzRmNWEyNDk3NjIxNmY3NDRmOWNkZTFjZGY2Y2YzYjRjMzYwNWViZTQzMWM1N2NhOThjY2VhYjdiMw
https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139144-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjN8aW1hZ2UvanBlZ3xhREZpTDJnMVpTOHhNREUwTWpBeE56ZzRNREE1TkM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXpreE5EUmZNekF3V0RNd01DNXFjR2N8ZDY2Mjk5YzRmNWEyNDk3NjIxNmY3NDRmOWNkZTFjZGY2Y2YzYjRjMzYwNWViZTQzMWM1N2NhOThjY2VhYjdiMw
PURDY
PURDY
144630094
PURDY PURDY
Description
144630094 PAINT ROLLER COVER ; 3/4" NAP SIZE 9"
Paint Brush; 9" Size; 3/4" Thickness; 1-1/2" Length; Woven 100Percentage Polyamide Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 15
Part #
144630094
BDI #
25139144
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/144630094/p/25139144
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211917
Weight / Kilogram
0
EAN
0716341400118
Product Group - BDI
G00268
Harmonized Tariff Code
9603.40.40.60
Noun
Brush
Keyword String
Paint
Manufacturer URL
https://www.purdy.com
Product Detail
Paint Brush
Product Specification
9" Size; 3/4" Thickness; 1-1/2" Length; Woven 100Percentage Polyamide Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 15
Long Description
Paint Brush; 9" Size; 3/4" Thickness; 1-1/2" Length; Woven 100Percentage Polyamide Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 15

