

PURDY
PURDY
144644091
PURDY PURDY
Description
144644091 PAINT ROLLER COVER ; 1/4" NAP SIZE 9"
Paint Roller Cover; 9" Size; 1/4" Thickness; 1-1/2" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15
Part #
144644091
BDI #
25139149

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/144644091/p/25139149
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211917
Weight / Kilogram
0
EAN
0716341072605
Product Group - BDI
G00268
Harmonized Tariff Code
9603.40.40.60
Noun
Cover
Keyword String
Paint Roller
Manufacturer URL
https://www.purdy.com
Product Detail
Paint Roller Cover
Product Specification
9" Size; 1/4" Thickness; 1-1/2" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15
Long Description
Paint Roller Cover; 9" Size; 1/4" Thickness; 1-1/2" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 15