https://www.bdiexpress.com/medias/MFRORSMARKER-27926702-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1OXxpbWFnZS9qcGVnfGFEY3hMMmd3Tnk4eE1EWTBOVEE1TWpRek16azFNQzlOUmxKUFVsTk5RVkpMUlZKZk1qYzVNalkzTURKZk16QXdlRE13TUM1cWNHY3xkMjQ0M2I3ZGRjZmY1MWEwN2I3OWI4YzhiY2VjYzhjODg4MWI5MDg0MzE2ZWVmN2MxYTI2MmJjYjcyZDFmOTYy
https://www.bdiexpress.com/medias/MFRORSMARKER-27926702-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1OXxpbWFnZS9qcGVnfGFEY3hMMmd3Tnk4eE1EWTBOVEE1TWpRek16azFNQzlOUmxKUFVsTk5RVkpMUlZKZk1qYzVNalkzTURKZk16QXdlRE13TUM1cWNHY3xkMjQ0M2I3ZGRjZmY1MWEwN2I3OWI4YzhiY2VjYzhjODg4MWI5MDg0MzE2ZWVmN2MxYTI2MmJjYjcyZDFmOTYy
JACKSON SAFETY
JACKSON SAFETY
14771
JACKSON SAFETY JACKSON SAFETY
Description
14771 CONTOUR MARKER, 1 STANDARD WITH STRUCTURAL ADAPTER (SMARTCATALOG)
Contour Marker; 1-1/2" to 18" Pipe Capacity; Aluminum Material; Include Soapstone Crayon | Web Strap
Part #
14771
BDI #
27926702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/14771/p/27926702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
626053604738
Product Group - BDI
G00190
Noun
Marker
Keyword String
Contour
Manufacturer URL
https://www.jacksonsafety.com
Weight / LBS
3.75
Product Detail
Contour Marker
Product Specification
1-1/2" to 18" Pipe Capacity; Aluminum Material
Long Description
Contour Marker; 1-1/2" to 18" Pipe Capacity; Aluminum Material; Include Soapstone Crayon | Web Strap

