Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14772 https://www.bdiexpress.com/medias/MFRORSADAPTR-27928749-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjd8aW1hZ2UvanBlZ3xhRGhsTDJoalppOHhNRFkwTlRBNU1ETXpOamM1T0M5TlJsSlBVbE5CUkVGUVZGSmZNamM1TWpnM05EbGZNekF3ZURNd01DNXFjR2N8NDQ4NzFjYzQxZTBhOTJjNzMxNTMzNjkxYTMyNTljNDdiNjM1MTE2M2EzOTNhNjQzMThlY2YwMWRlZGU5MjQ1MQ
27928749 Chemicals 

JACKSON SAFETY JACKSON SAFETY

14772

Description

14772 COMBINATION ADAPTER, 2 MARKER (SMARTCATALOG)

Combo Adapter; Aluminum Material; Type #2 Standard; Contour Marker

Part #

14772

BDI #
27928749

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
JACKSON SAFETY
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
626053604745
Product Group - BDI
G00190
Noun
Adapter
Keyword String
Combo
Manufacturer URL
https://www.jacksonsafety.com
Weight / LBS
0.63
Product Detail
Combo Adapter
Product Specification
Aluminum Material; Type #2 Standard; Contour Marker
Long Description
Combo Adapter; Aluminum Material; Type #2 Standard; Contour Marker