https://www.bdiexpress.com/medias/MFRORSMARKER-27928007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTJ8aW1hZ2UvanBlZ3xhR05sTDJoaE5TOHhNRFkwTlRBNE56azNOelV3TWk5TlJsSlBVbE5OUVZKTFJWSmZNamM1TWpnd01EZGZNekF3ZURNd01DNXFjR2N8YzkxN2I3MTgzMDA2YWY1NGNiNGUxYjczNzk3ZjNlNzM4YmYzMzQwNzMwY2M4ODllMjI1NzUxY2Q0YTMzZWRiMw
https://www.bdiexpress.com/medias/MFRORSMARKER-27928007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTJ8aW1hZ2UvanBlZ3xhR05sTDJoaE5TOHhNRFkwTlRBNE56azNOelV3TWk5TlJsSlBVbE5OUVZKTFJWSmZNamM1TWpnd01EZGZNekF3ZURNd01DNXFjR2N8YzkxN2I3MTgzMDA2YWY1NGNiNGUxYjczNzk3ZjNlNzM4YmYzMzQwNzMwY2M4ODllMjI1NzUxY2Q0YTMzZWRiMw
JACKSON SAFETY
JACKSON SAFETY
14773
JACKSON SAFETY JACKSON SAFETY
Description
14773 MARKER, 4 JUMBO WITH CALIBRATED PROTRACTOR (SMARTCATALOG)
Contour Marker; 8" to 48" Pipe Capacity; Aluminum Material; Include Soapstone Crayon | Web Strap
Part #
14773
BDI #
27928007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/14773/p/27928007
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
626053604752
Product Group - BDI
G00190
Noun
Marker
Keyword String
Contour
Manufacturer URL
https://www.jacksonsafety.com
Weight / LBS
6.13
Product Detail
Contour Marker
Product Specification
8" to 48" Pipe Capacity; Aluminum Material
Long Description
Contour Marker; 8" to 48" Pipe Capacity; Aluminum Material; Include Soapstone Crayon | Web Strap

