Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15814 https://www.bdiexpress.com/medias/MFRORSSPRADR-27367617-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MXxpbWFnZS9qcGVnfGFHSTNMMmhrTWk4eE1EWTBOVEk0TVRnNU9EVXlOaTlOUmxKUFVsTlRVRkpCUkZKZk1qY3pOamMyTVRkZk16QXdlRE13TUM1cWNHY3w3NzQyMzA5ZjBkZTM1ZmQ4MmEyZjExOWJhMzM3MjQzYzdjY2Q2ZGVhNzc5ZTgxOGEwYmZiZTZlODZmNzkzYTg0
27367617 Chemicals 

MARSHALLTOWN MARSHALLTOWN

15814

Description

15814 SPREADER, U-NOTCHED 1/16 X 1/32 X 1/32 100/BOX (SMARTCATALOG)

Notched Spreader; 6" Length; 4" Width; 1/16" Notch Width; 1/32" Notch Depth; 1/32" Notch Space; U-Shaped; Galvanized Steel; Half Round

Part #

15814

BDI #
27367617

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

172.59709999999998 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.60 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARSHALLTOWN
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
35965058148
Product Group - BDI
G00268
Noun
Spreader
Keyword String
Notched
Manufacturer URL
https://www.marshalltown.com
Product Detail
Notched Spreader
Product Specification
6" Length; 4" Width; 1/16" Notch Width; 1/32" Notch Depth; 1/32" Notch Space; U-Shaped; Galvanized Steel; Half Round
Long Description
Notched Spreader; 6" Length; 4" Width; 1/16" Notch Width; 1/32" Notch Depth; 1/32" Notch Space; U-Shaped; Galvanized Steel; Half Round