CLOROX
CLOROX
15949
CLOROX CLOROX
Description
15949 DISINFECTING WIPE ; 7X8IN 75-COUNT FRESH SCENT WHITE 6/CS
Disinfectant; Disinfectant Wipe; 75 Count Number of Tabs Single-Use Pack; Fresh Odor/Scent; Canister Packing Type; 6 Each/Case Quantity; Kleenguard
Part #
15949
BDI #
26013711

Details
96.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/15949/p/26013711
Your Price
$ 96.82 / case
$ 97.00 / case BDIExpress
$ 97.00 / case BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131624
Weight / Kilogram
0
EAN
0044600159492
Product Group - BDI
C00104
Noun
Disinfectant
Manufacturer Internal Number
863-15949
Product Detail
Disinfectant
Product Specification
Disinfectant Wipe; 75 Count Number of Tabs Single-Use Pack; Fresh Odor/Scent; Canister Packing Type; 6 Each/Case Quantity; Kleenguard
Long Description
Disinfectant; Disinfectant Wipe; 75 Count Number of Tabs Single-Use Pack; Fresh Odor/Scent; Canister Packing Type; 6 Each/Case Quantity; Kleenguard