FIRST AID ONLY
FIRST AID ONLY
18-399-001
FIRST AID ONLY FIRST AID ONLY
Description
18-399-001 SUNSCREEN LOTION PACKET ; SUNX30 300/BOX
Sunscreen Lotion Packet; 0.5 G Capacity Volume; 1" Height; 1" Width; Sun Exposure Insect Type; 1" Length; Uncented Odor/Scent; Packet Packing Type; Quantity 300 Per Box
Part #
18-399-001
BDI #
24902737
Details
291.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/18-399-001/p/24902737
Your Price
$ 291.27 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131607
Weight / Kilogram
1.59
EAN
50038743183990
Product Group - BDI
G00268
Noun
Packet
Keyword String
Sunscreen Lotion
Manufacturer URL
https://www.csosborne.com
Weight / LBS
0.5625
Product Detail
Sunscreen Lotion Packet
Product Specification
0.5 G Capacity Volume; 1" Height; 1" Width; Sun Exposure Insect Type; 1" Length; Uncented Odor/Scent; Packet Packing Type; Quantity 300 Per Box
Long Description
Sunscreen Lotion Packet; 0.5 G Capacity Volume; 1" Height; 1" Width; Sun Exposure Insect Type; 1" Length; Uncented Odor/Scent; Packet Packing Type; Quantity 300 Per Box


