https://www.bdiexpress.com/medias/INDXXXXXXXXX-579-18-830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODN8aW1hZ2UvanBlZ3xhR0pqTDJnM09DOHhNRE16TWpVeE5UWTVOalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZOVGM1WHpFNFh6Z3pNRjh6TURCNE16QXdMbXB3Wnd8NzY2ZjQ1MGI5ODdhM2I2ZTlmNzQ0Njc0ZGFjNDVhMzBhZTM5NzRiZGY1OTcwNmQ5NDlmNWM2Nzc5ZWI5MzU1Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-579-18-830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODN8aW1hZ2UvanBlZ3xhR0pqTDJnM09DOHhNRE16TWpVeE5UWTVOalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZOVGM1WHpFNFh6Z3pNRjh6TURCNE16QXdMbXB3Wnd8NzY2ZjQ1MGI5ODdhM2I2ZTlmNzQ0Njc0ZGFjNDVhMzBhZTM5NzRiZGY1OTcwNmQ5NDlmNWM2Nzc5ZWI5MzU1Yw
FIRST AID ONLY
FIRST AID ONLY
18-830
FIRST AID ONLY FIRST AID ONLY
Description
18-830 REPELLENT WIPES ; BUGX DEET FREE INSECT 300/BOX
Insect Repellent and Sun Screen; Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/4" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 2-1/4" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 300/Box Quantity; DEET Free Towelette Type; 2-1/4" Nominal Width
Part #
18-830
BDI #
24902766
Details
495.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/18-830/p/24902766
Your Price
$ 495.51 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
2.81
EAN
50098229128433
Product Group - BDI
G00210
Noun
Insect Repellent and SunScreen
Manufacturer Internal Number
579-18-830
Weight / LBS
6
Product Detail
Insect Repellent and Sun Screen
Product Specification
Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/4" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 2-1/4" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 300/Box Quantity; DEET Free Towelette Type; 2-1/4" Nominal Width
Long Description
Insect Repellent and Sun Screen; Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/4" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 2-1/4" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 300/Box Quantity; DEET Free Towelette Type; 2-1/4" Nominal Width

