https://www.bdiexpress.com/medias/INDXXXXXXXXX-579-18-850-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhREEzTDJoaE1pOHhNRE16TWpVeE16RTBNRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZOVGM1WHpFNFh6ZzFNRjh6TURCNE16QXdMbXB3Wnd8Y2IwM2Q4MzFlMDVhODY1M2M5ZGY3NGYwMGZmYjkxNDA2Y2E1N2RjMGJlNjg2ZTBlMDgwNGQyMTRkZGNjMjQ2Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-579-18-850-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhREEzTDJoaE1pOHhNRE16TWpVeE16RTBNRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZOVGM1WHpFNFh6ZzFNRjh6TURCNE16QXdMbXB3Wnd8Y2IwM2Q4MzFlMDVhODY1M2M5ZGY3NGYwMGZmYjkxNDA2Y2E1N2RjMGJlNjg2ZTBlMDgwNGQyMTRkZGNjMjQ2Nw
FIRST AID ONLY
FIRST AID ONLY
18-850
FIRST AID ONLY FIRST AID ONLY
Description
18-850 REPELLENT WIPES ; BUGX DEET FREE INSECT 50/BOX
Insect Repellent and Sun Screen; Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/2" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 10" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 50/Box Quantity; DEET Free Towelette Type; 8-1/4" Nominal Width
Part #
18-850
BDI #
24904477
Details
95.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/18-850/p/24904477
Your Price
$ 95.93 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
0.91
EAN
0698229128447
Product Group - BDI
G00210
Noun
Insect Repellent and SunScreen
Manufacturer Internal Number
579-18-850
Weight / LBS
1.35
Product Detail
Insect Repellent and Sun Screen
Product Specification
Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/2" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 10" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 50/Box Quantity; DEET Free Towelette Type; 8-1/4" Nominal Width
Long Description
Insect Repellent and Sun Screen; Bugx DEET Free Insect Repellent Towelette; 5mL Nominal Capacity Volume; 4-1/2" Nominal Height; Biting Fly, Black Fly, Chigger, Deer Fly, Fleas, Gnat, Mosquito, No-see-um, Stable Flie and Tick Insect Type; 10" Nominal Length; Uncented Odor/Scent; Wipe Packing Type; 50/Box Quantity; DEET Free Towelette Type; 8-1/4" Nominal Width

