Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18275 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=775085&size=2&newsize=300
25206138 Chemicals 

DAP ADHESIVES DAP ADHESIVES

18275

Description

18275 DYNAFLEX 230 LATEX SEALANT ; INDOOR/OUTDOOR ELASTOMERIC WHT 12EA/CS

DAP DYNAFLEX 230 is DAP's most advanced latex sealant technology. Premium elastomeric latex sealant with silicone-like toughness. Combines outstanding durability, adhesion, and flexibility of a silicone with the easy tooling, paintability, low odor, and water clean-up of a latex sealant. Highly flexible to handle joint movement caused by variations in temperature and humidity without cracking. It provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim, and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Interior/exterior use. Meets ASTM Specification C920, Class 25.

Part #

18275

BDI #
25206138

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAP ADHESIVES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0070798183001
Product Group - BDI
C00104
Long Description
DAP DYNAFLEX 230 is DAP's most advanced latex sealant technology. Premium elastomeric latex sealant with silicone-like toughness. Combines outstanding durability, adhesion, and flexibility of a silicone with the easy tooling, paintability, low odor, and water clean-up of a latex sealant. Highly flexible to handle joint movement caused by variations in temperature and humidity without cracking. It provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim, and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Interior/exterior use. Meets ASTM Specification C920, Class 25.