Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20-BC https://www.bdiexpress.com/medias/INDXXXXXXXXX-108-20-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDV8aW1hZ2UvanBlZ3xhR0U0TDJnME55OHhNRE15T1RVeU9ESXpPREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNVEE0WHpJd1gwSkRYek13TUhnek1EQXVhbkJufDVmYjM3YWQzNDdlMDE3MGNhMTk4ZjM4NGNmODQzM2YxNTY1NTUyN2NmODFiNWU3ODNkNTdjZDM4NDMxNWFiZmQ
23676094 Chemicals 

BLASTER BLASTER

20-BC

Description

20-BC BRAKE CLEANER ; NON-CHLORINATED 14OZ 6CAN/CS

Cleaner and Degreaser; 122 Deg F Maximum Application Temperature; Brake/Brake Linings/Brake Rotors/Brake Drum Application; 14OZ Nominal Capacity Volume; Acetone; Carbon Dioxide; Heptane Chemical Compound; Colorless Color; -17 Deg C Nominal Flash Point; Acetone-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1 EA Quantity; Removes Brake Fluid, Contaminant, Grease/Oil; Brake Cleaner Type

Part #

20-BC

BDI #
23676094

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.56 / canister BDIExpress
QTY

Inventory

Total: 54

Category
Brand
Manufacturer Name
THE BLASTER CORPORATION WWW.BLASTER.COM
Minimum Buy Quantity
N/A
UNSPSC
15121509
Weight / Kilogram
0.516
EAN
0032167200207
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
108-20-BC
Weight / LBS
0.87524
Product Detail
Cleaner and Degreaser
Product Specification
122 Deg F Maximum Application Temperature; Brake/Brake Linings/Brake Rotors/Brake Drum Application; 14OZ Nominal Capacity Volume; Acetone; Carbon Dioxide; Heptane Chemical Compound; Colorless Color; -17 Deg C Nominal Flash Point; Acetone-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1 EA Quantity; Removes Brake Fluid, Contaminant, Grease/Oil; Brake Cleaner Type
Long Description
Cleaner and Degreaser; 122 Deg F Maximum Application Temperature; Brake/Brake Linings/Brake Rotors/Brake Drum Application; 14OZ Nominal Capacity Volume; Acetone; Carbon Dioxide; Heptane Chemical Compound; Colorless Color; -17 Deg C Nominal Flash Point; Acetone-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1 EA Quantity; Removes Brake Fluid, Contaminant, Grease/Oil; Brake Cleaner Type