Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22732 https://www.bdiexpress.com/medias/INDXXXXXXXXX-253-22732-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTN8aW1hZ2UvanBlZ3xhREprTDJoallTOHhNRE15T0RneE5UQTNOVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV6WHpJeU56TXlYek13TUhnek1EQXVhbkJufGQ1MTUxOTYyZmY3NTJjZTFlNDQyNDY3Y2Q5MmJlZDM2NjJhZDc1ZDM3NjYzZjg3OGY3ZjkwNzdkODMwOWEzZGM
21459254 Chemicals 

SPRAY NINE SPRAY NINE

22732

Description

22732 GREEZ-OFF HEAVY DUTY DEGREASER ; 32OZ 12/CS

Cleaner and Degreaser; Concrete, Tool, Machinery, Plastic, Metal, Asphalt Applicable Material; Machinery/Tool/Vent/Conveyor Belt/Floor/Oven Application; 32OZ Nominal Capacity Volume; Clear Color; 11-1/2" Nominal Height; 14-3/4" Nominal Length; Spray Bottle Packing Type; Removes Grease and Grime; Water-Based Type; 12" Nominal Width; Spray Nine

Part #

22732

BDI #
21459254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 233.48 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PRO BRANDS WWW.SPRAYNINE.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
13.15
EAN
0077174001232
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
253-22732
Weight / LBS
29
Product Detail
Cleaner and Degreaser
Product Specification
Concrete, Tool, Machinery, Plastic, Metal, Asphalt Applicable Material; Machinery/Tool/Vent/Conveyor Belt/Floor/Oven Application; 32OZ Nominal Capacity Volume; Clear Color; 11-1/2" Nominal Height; 14-3/4" Nominal Length; Spray Bottle Packing Type; Removes Grease and Grime; Water-Based Type; 12" Nominal Width
Long Description
Cleaner and Degreaser; Concrete, Tool, Machinery, Plastic, Metal, Asphalt Applicable Material; Machinery/Tool/Vent/Conveyor Belt/Floor/Oven Application; 32OZ Nominal Capacity Volume; Clear Color; 11-1/2" Nominal Height; 14-3/4" Nominal Length; Spray Bottle Packing Type; Removes Grease and Grime; Water-Based Type; 12" Nominal Width; Spray Nine