Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

277497 https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-277497-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxNzN8aW1hZ2UvanBlZ3xhRFZoTDJoallpOHhNRFF5TURFek9ETXhNVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJM056UTVOMTh6TURCNE16QXdMbXB3Wnd8OGY5NmYzNzgxNTUyMDU2MTBkYzc5NDBhN2E1ZGZmMWY3NTk4NzYzYWI3MDRhM2QwNmM2YjVlMzAzNmIwM2IyNQ
24446741 Chemicals 

RUSTOLEUM RUSTOLEUM

277497

Description

277497 FASTKOTE FLOOR COATING ; 1GAL POLY LT GRAY

Coating; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Super Light Gray Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width; Includes Part A and Part B; For Concrete Applicable Material; For Concrete Application; Rust-Oleum

Part #

277497

BDI #
24446741

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

299.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 299.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211504
Weight / Kilogram
0
EAN
0020066241971
Product Group - BDI
C00104
Noun
Coating
Manufacturer URL
https://www.rust-oleum.com
Weight / LBS
13
Product Detail
Coating
Product Specification
90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Super Light Gray Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width
Long Description
Coating; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Super Light Gray Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width; Includes Part A and Part B; For Concrete Applicable Material; For Concrete Application; Rust-Oleum