Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2EPU8 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2EPU7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzF8aW1hZ2UvanBlZ3xhRGd4TDJnM1lpOHhNRFl5Tnpnek5qQTFNVFE0Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNa1ZRVlRkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MzMzNTFjM2M5NDJkOWEwOTljMTkzNDg5ZDYxYmNlNjYxYjhhZTFhMGEyYjc3MzBiZDBkMjE3NjJkODUwNzZkOQ
26441584 Chemicals 

SPEEDAIRE SPEEDAIRE

2EPU8

Description

2EPU8 VACUUM PUMP OIL ; 12/PAK

ISO VISCOSITY GRADE 220 SAE GRADE NOT SPECIFIED BASE OIL SYNTHETIC CONTAINER SIZE 1 QT NSF RATING NOT RATED MIN OPERATING TEMP 0 DEGREES F MAX OPERATING TEMP 300 DEGREES F VISCOSITY INDEX 126 FLASH POINT 450 DEGREES FOUR POINT -38 DEGREE

Part #

2EPU8

BDI #
26441584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

996.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 996.71 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
ISO VISCOSITY GRADE 220 SAE GRADE NOT SPECIFIED BASE OIL SYNTHETIC CONTAINER SIZE 1 QT NSF RATING NOT RATED MIN OPERATING TEMP 0 DEGREES F MAX OPERATING TEMP 300 DEGREES F VISCOSITY INDEX 126 FLASH POINT 450 DEGREES FOUR POINT -38 DEGREE