Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300280 https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-300280-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTN8aW1hZ2UvanBlZ3xhREptTDJnek1DOHhNRE15T1RVNU5UUTBOVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpNd01ESTRNRjh6TURCNE16QXdMbXB3Wnd8NTNkZGQzNGZhYWM2NGUyYTYzY2ZjZmJmYjczNDgzYWU0NGFhMDJmMjU4NjI4YTIyMjQzNzAxMmVmNzkyMmYxYg
22141475 Chemicals 

WD-40 WD-40

300280

Description

300280 DEGREASER ; 15OZ AEROSOL CAN

Cleaner and Degreaser; Hard Nonporous Surface Applicable Material; Facility Maintenance Application; 15OZ Nominal Capacity Volume; Clear Color; Undetermined Dielectric Strength; 15OZ Fill Amount; None Nominal Flash Point; 9.75" Nominal Height; 2.625" Nominal Length; Unscented Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Removes Adhesive, Dirt, Grease and Oil; Degreaser Type; 9.7 Percentage VOC; 2.625" Nominal Width

Part #

300280

BDI #
22141475

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0079567300281
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
780-300280
Weight / LBS
1.24
Product Detail
Cleaner and Degreaser
Product Specification
Hard Nonporous Surface Applicable Material; Facility Maintenance Application; 15OZ Nominal Capacity Volume; Clear Color; Undetermined Dielectric Strength; 15OZ Fill Amount; None Nominal Flash Point; 9.75" Nominal Height; 2.625" Nominal Length; Unscented Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Removes Adhesive, Dirt, Grease and Oil; Degreaser Type; 9.7 Percentage VOC; 2.625" Nominal Width
Long Description
Cleaner and Degreaser; Hard Nonporous Surface Applicable Material; Facility Maintenance Application; 15OZ Nominal Capacity Volume; Clear Color; Undetermined Dielectric Strength; 15OZ Fill Amount; None Nominal Flash Point; 9.75" Nominal Height; 2.625" Nominal Length; Unscented Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Removes Adhesive, Dirt, Grease and Oil; Degreaser Type; 9.7 Percentage VOC; 2.625" Nominal Width