Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4054 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=277952&size=2&newsize=300
25225400 Chemicals 

TITEBOND TITEBOND

4054

Description

4054 GREENCHOICE FAST GRAB FRP ADHESIVE ; 4GAL PAIL

High-quality VOC compliant adhesive specifically formulated for the insulation of FRP (fiber-reinforced plastic) panels over most porous surfaces. Ideal for bonding FRP panels to drywall, nontreated plywood, greenboard, concrete, concrete backerboard, and most other common porous building materials. Its fast grab and bonding power greatly reduce the need for extended bracing. Provides permanent flexibility, allowing materials to expand and contract with temperature changes without compromise. Easy-to-trowel. 28 Oz. cartridge comes with easy application tool that allows you to dispense and trowel adhesive simultaneously. Trowel consists of guides on the back to hold applicator in correct position and pins to manipulate adhesive flow so coverage is even. Water cleanup while wet. Nonflammable. Emits no harmful or offensive odors. Meets GreenSeal GS-36, LEED, SCAQMD, CARB, and NAHB Green Building Specifications. FDA and Canadian Food Inspection Agency (CFIA) approved for indirect food contact. Coverage: 50 Sq. Ft. per gallon, 200 Sq. Ft. per 4-gallon, and 11 Sq. Ft. per 28 Oz. cartridge.

Part #

4054

BDI #
25225400

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FRANKLIN INTERNATIONAL WWW.TITEBOND.COM
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
High-quality VOC compliant adhesive specifically formulated for the insulation of FRP (fiber-reinforced plastic) panels over most porous surfaces. Ideal for bonding FRP panels to drywall, nontreated plywood, greenboard, concrete, concrete backerboard, and most other common porous building materials. Its fast grab and bonding power greatly reduce the need for extended bracing. Provides permanent flexibility, allowing materials to expand and contract with temperature changes without compromise. Easy-to-trowel. 28 Oz. cartridge comes with easy application tool that allows you to dispense and trowel adhesive simultaneously. Trowel consists of guides on the back to hold applicator in correct position and pins to manipulate adhesive flow so coverage is even. Water cleanup while wet. Nonflammable. Emits no harmful or offensive odors. Meets GreenSeal GS-36, LEED, SCAQMD, CARB, and NAHB Green Building Specifications. FDA and Canadian Food Inspection Agency (CFIA) approved for indirect food contact. Coverage: 50 Sq. Ft. per gallon, 200 Sq. Ft. per 4-gallon, and 11 Sq. Ft. per 28 Oz. cartridge.