Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53F253 https://www.bdiexpress.com/medias/INDWSUANSPTR-53F253-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEQmxMMmczWWk4eE1EYzJPRGM0TnpVM01EY3hPQzlKVGtSWFUxVkJUbE5RVkZKZk5UTkdNalV6WHpNd01IZ3pNREF1YW5CbnxkYmM1ZWZlNWFlNTc1MWI0NmRkYTE0YTNhMDNlMDQ3NGQ2NTRlYjRmZDk2YTlmYzNlZWE4ZTE4NmE4ZWJlOGZj
17793212 Chemicals 

WALTER SURFACE TECH WALTER SURFACE TECH

53F253

Description

53F253 ANTI-SPATTER SOLUTION ; E-WELD 3 500 ML 12EA/PAK

Anti-Spatter Solution; E-WELD 3; 16.9Oz; Trigger Sprayer Container Type; High Temperature Anti-Spatter

Part #

53F253

BDI #
17793212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

431.98 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 431.98 / pack BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
42142900
Weight / Kilogram
7.564
EAN
0662980274996
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
3403.99.00.00
Noun
Solution
Keyword String
Anti-Spatter
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
E-WELD 3 SPRAY/500ML
Manufacturer Internal Number
53-F 253
Weight / LBS
16.66
Product Detail
Anti-Spatter Solution
Product Specification
Anti-Spatter Solution; E-WELD 3; 16.9Oz; Trigger Sprayer Container Type; High Temperature Anti-Spatter
Long Description
Anti-Spatter Solution; E-WELD 3; 16.9Oz; Trigger Sprayer Container Type; High Temperature Anti-Spatter