LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
776
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
776 CONTROL ASSY VALVE
Grease Gun; Aluminum Body Material; Motor Oil/Gear Oil/Transmission Fluid/Antifreeze Designated Fluid; Pistol Grip Handle Type; Includes Flex Hose Extension, 91392 Non-Drip Nozzle; 1/2" NPTF Inlet Size; Compressed Air Power Source; Grease Gun Type
Part #
776
BDI #
560252

Details
797.5392999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/776/p/560252
Your Price
$ 797.54 / each
$ 797.54 / each BDIExpress
$ 797.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.68
EAN
0095992007762
Product Group - BDI
F02234
Noun
Gun
Manufacturer Item Number
438-776
Weight / LBS
3.5
Product Detail
Grease Gun
Product Specification
Aluminum Body Material; Motor Oil/Gear Oil/Transmission Fluid/Antifreeze Designated Fluid; Pistol Grip Handle Type; Includes Flex Hose Extension, 91392 Non-Drip Nozzle; 1/2" NPTF Inlet Size; Compressed Air Power Source; Grease Gun Type
Long Description
Grease Gun; Aluminum Body Material; Motor Oil/Gear Oil/Transmission Fluid/Antifreeze Designated Fluid; Pistol Grip Handle Type; Includes Flex Hose Extension, 91392 Non-Drip Nozzle; 1/2" NPTF Inlet Size; Compressed Air Power Source; Grease Gun Type