https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-80078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzB8aW1hZ2UvanBlZ3xhRGxpTDJobE15OHhNRE15T0RjNU1UQXlNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpnd01EYzRYek13TUhnek1EQXVhbkJufGRkMGVmYTU4ZGNlNzMxYzM0NzY5ZDQ0OGQ0NTA4ZTNiMDRiZmZkYTc2ZWQ0MmUyNDg1MmZhYTQ5MjE3NjA4MGU
https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-80078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzB8aW1hZ2UvanBlZ3xhRGxpTDJobE15OHhNRE15T0RjNU1UQXlNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpnd01EYzRYek13TUhnek1EQXVhbkJufGRkMGVmYTU4ZGNlNzMxYzM0NzY5ZDQ0OGQ0NTA4ZTNiMDRiZmZkYTc2ZWQ0MmUyNDg1MmZhYTQ5MjE3NjA4MGU
PERMATEX
PERMATEX
80078
PERMATEX PERMATEX
Description
80078 ANTI-SEIZE LUBRICANT ; 8OZ BRUSH TOP BOTTLE 12/CS
Anti-Seize Compound; Aluminum, Brass, Iron, Stainless Steel Applicable Material; Anchor Pins on Brake Assembly/Chain/Cylinder and Exhaust Head Bolt/Gear/Hinge/Roller/Spark Plug/Sprocket/U-Bolt and Spring Bolt Application; 8OZ Nominal Weight Capacity; Aluminum Powder Calcium Oxide/Graphite/Paraffin Oil Petroleum Chemical Compound; Silver Color; 399 Deg F Nominal Flash Point; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Paste Liquid Physical Form; 12 BTL/CS Quantity; Corrosion/Galling/Seizing Resistance; 1.13 Nominal Specific Gravity; 1600 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range
Part #
80078
BDI #
24738755
Details
60.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/80078/p/24738755
Your Price
$ 60.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121802
Weight / Kilogram
0
EAN
0686226800787
Product Group - BDI
C00104
Noun
Compound
Keyword String
Anti-Seize
Manufacturer Item Number
230-80078
Product Detail
Anti-Seize Compound
Product Specification
Aluminum, Brass, Iron, Stainless Steel Applicable Material; Anchor Pins on Brake Assembly/Chain/Cylinder and Exhaust Head Bolt/Gear/Hinge/Roller/Spark Plug/Sprocket/U-Bolt and Spring Bolt Application; 8OZ Nominal Weight Capacity; Aluminum Powder Calcium Oxide/Graphite/Paraffin Oil Petroleum Chemical Compound; Silver Color; 399 Deg F Nominal Flash Point; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Paste Liquid Physical Form; 12 BTL/CS Quantity; Corrosion/Galling/Seizing Resistance; 1.13 Nominal Specific Gravity; 1600 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range
Long Description
Anti-Seize Compound; Aluminum, Brass, Iron, Stainless Steel Applicable Material; Anchor Pins on Brake Assembly/Chain/Cylinder and Exhaust Head Bolt/Gear/Hinge/Roller/Spark Plug/Sprocket/U-Bolt and Spring Bolt Application; 8OZ Nominal Weight Capacity; Aluminum Powder Calcium Oxide/Graphite/Paraffin Oil Petroleum Chemical Compound; Silver Color; 399 Deg F Nominal Flash Point; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Paste Liquid Physical Form; 12 BTL/CS Quantity; Corrosion/Galling/Seizing Resistance; 1.13 Nominal Specific Gravity; 1600 Deg F Maximum Temperature Range; -60 Deg F Minimum Temperature Range

