Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8079Q https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-8079Q-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTZ8aW1hZ2UvanBlZ3xhRE5oTDJoallTOHhNRE15T0Rnd01qUXlOamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpnd056bFJYek13TUhnek1EQXVhbkJufGM2MGNlNzliNGQyMjhmODA0MjQxN2Y2MTk5M2M5ZGNhZmY5NTAzNDg4NTI1ZTQ5N2I3Y2EzNTA3OGM0ZjQwNTE
17115630 Chemicals 

AERVOE AERVOE

8079Q

Description

8079Q DRIVE BELT DRESSING COATING ; 12EA/CS

Dressing Belt; Leather, Rubber Applicable Material; Belt/Compressor/Conveyor/Fan Application; Clear Color; 1QT Container Size; Can Packing Type; Crown

Part #

8079Q

BDI #
17115630

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

387.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 387.86 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193280799
Product Group - BDI
C00104
Noun
Belt
Keyword String
Dressing
Manufacturer Item Number
205-8079Q
Weight / LBS
2.93
Product Detail
Dressing Belt
Product Specification
Leather, Rubber Applicable Material; Belt/Compressor/Conveyor/Fan Application; Clear Color; 1QT Container Size; Can Packing Type
Long Description
Dressing Belt; Leather, Rubber Applicable Material; Belt/Compressor/Conveyor/Fan Application; Clear Color; 1QT Container Size; Can Packing Type; Crown