https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-80LJ012AAUS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OHxpbWFnZS9qcGVnfGFHRmhMMmd3TVM4eE1ETXlPRGt4TkRReU56a3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemd3VEVvd01USkJRVlZUWHpNd01IZ3pNREF1YW5CbnxkZGVjZWRkZTI4MjYzMzk4NDljMTQwYzlkZTM1Zjg4OTcxZGNkYTgwMjYyODAxNDFhNGZjYzk0MWQyMDNiNDc0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-80LJ012AAUS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OHxpbWFnZS9qcGVnfGFHRmhMMmd3TVM4eE1ETXlPRGt4TkRReU56a3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemd3VEVvd01USkJRVlZUWHpNd01IZ3pNREF1YW5CbnxkZGVjZWRkZTI4MjYzMzk4NDljMTQwYzlkZTM1Zjg4OTcxZGNkYTgwMjYyODAxNDFhNGZjYzk0MWQyMDNiNDc0
GUARDAIR
GUARDAIR
80LJ012AAUS
GUARDAIR GUARDAIR
Description
80LJ012AAUS SAFETY AIR GUN ; 12" AUMINUML EXTENSION/NOZZLE
Spray Gun; Aluminum Body Material; Trigger Feed Type; 6.438" Nominal Height; 1/4" Inlet Size; 16-1/2" Nominal Length; 15/16" Nominal Width
Part #
80LJ012AAUS
BDI #
24965017
Details
85.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/80LJ012AAUS/p/24965017
Your Price
$ 85.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0.36
EAN
0690773026569
Product Group - BDI
F02234
Noun
Gun
Keyword String
Spray
Manufacturer Item Number
335-80LJ012AAUS
Weight / LBS
0.82
Product Detail
Spray Gun
Product Specification
Aluminum Body Material; Trigger Feed Type; 6.438" Nominal Height; 1/4" Inlet Size; 16-1/2" Nominal Length; 15/16" Nominal Width
Long Description
Spray Gun; Aluminum Body Material; Trigger Feed Type; 6.438" Nominal Height; 1/4" Inlet Size; 16-1/2" Nominal Length; 15/16" Nominal Width

