https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8802-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NzV8aW1hZ2UvanBlZ3xhRGhqTDJoa05pOHhNRFExTURZd01qTXlPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1ESmZNekF3ZURNd01DNXFjR2N8YzlhZDExMGNiZGNhZjU1OWRkYzhkMzczZjRlNWIzNmUwZTU2MjE3OTZkOTQyYTEyM2Y4N2IwOTM4MjliNWVlOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8802-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NzV8aW1hZ2UvanBlZ3xhRGhqTDJoa05pOHhNRFExTURZd01qTXlPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1ESmZNekF3ZURNd01DNXFjR2N8YzlhZDExMGNiZGNhZjU1OWRkYzhkMzczZjRlNWIzNmUwZTU2MjE3OTZkOTQyYTEyM2Y4N2IwOTM4MjliNWVlOA
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8804H
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
8804H REGULATOR ; 1/2" 0-200PSI
FRL Unit; Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 200PSI Maximum Operating Pressure; Regulator Type
Part #
8804H
BDI #
22197587
Details
129.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/8804H/p/22197587
Your Price
$ 129.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.81
EAN
0029292153027
Product Group - BDI
F02170
Noun
Unit
Keyword String
FRL
Manufacturer Item Number
166-8804H
Weight / LBS
1.5
Product Detail
FRL Unit
Product Specification
Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 200PSI Maximum Operating Pressure; Regulator Type
Long Description
FRL Unit; Die Cast Aluminum Body Material; 8OZ Nominal Capacity Volume; 4" Nominal Diameter; 7" Nominal Height; 1/2" NPT Inlet Size; 200PSI Maximum Operating Pressure; Regulator Type
