https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8843R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Mjh8aW1hZ2UvanBlZ3xhRE14TDJneVppOHhNRE15T0RjMk9UUTJNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE5ETlNYek13TUhnek1EQXVhbkJufDNlMmE2NzBiNGVlOWFkYzNkMzJmYThhNjRiN2E2Mzc4MDczMWQwNGVlNmQ1YTA5MDA0ZTNkOWQyNjYyNWVhNmE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8843R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Mjh8aW1hZ2UvanBlZ3xhRE14TDJneVppOHhNRE15T0RjMk9UUTJNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE5ETlNYek13TUhnek1EQXVhbkJufDNlMmE2NzBiNGVlOWFkYzNkMzJmYThhNjRiN2E2Mzc4MDczMWQwNGVlNmQ1YTA5MDA0ZTNkOWQyNjYyNWVhNmE
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8844R
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
8844R LUBRICATOR ; 1/2" W/BOWL GUARD
FRL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8OZ Nominal Capacity Volume; 3-1/2" Nominal Diameter; 8" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type
Part #
8844R
BDI #
22200862
Details
180.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/8844R/p/22200862
Your Price
$ 180.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.77
EAN
0029292166096
Product Group - BDI
F02170
Noun
Unit
Keyword String
FRL
Manufacturer Item Number
166-8844R
Weight / LBS
1.25
Product Detail
FRL Unit
Product Specification
Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8OZ Nominal Capacity Volume; 3-1/2" Nominal Diameter; 8" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type
Long Description
FRL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 8OZ Nominal Capacity Volume; 3-1/2" Nominal Diameter; 8" Nominal Height; 1/2" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type

