Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A-120
29154830 Chemicals 

DWYER INSTRUMENTS DWYER INSTRUMENTS

A-120

Description

A-120 GAGE FLUID, 1 OZ DISPENSER BOTTLE OF VIOLET (SMARTCATALOG)

1.000 SP GR

Part #

200101-10

BDI #
29154830

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

119.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 119.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.07
Product Group - BDI
C00104
Harmonized Tariff Code
2710.12.45.90
Noun
Fluid
Keyword String
Gauge
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.15
Product Detail
Gauge Fluid
Product Specification
Container Type Unbreakable Plastic Dispenser Bottle; Media Type Violet Gage Fluid; Specific Gravity 1; Volume 1 Oz ; Height 4.4"; Width 1.2"; Length 1.2"
Long Description
1.000 SP GR