Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A-126
29156185 Chemicals 

DWYER INSTRUMENTS DWYER INSTRUMENTS

A-126

Description

A-126 GAGE FLUID, 1 OZ DISPENSER BOTTLE FLUORESCEIN (SMARTCATALOG)

GREEN COLOR CONCENTRATE

Part #

200100-10

BDI #
29156185

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.12.45.90
Noun
bottle
Keyword String
Dispenser
Manufacturer URL
https://www.dwyeromega.com
Product Detail
Dispenser bottle
Product Specification
Container Type Unbreakable Plastic Dispenser Bottle; Media Type Fluorescent Green Color Fluid; Volume 1 Oz ; Height 1.1"; Width 3.1"; Length 4.2"
Long Description
GREEN COLOR CONCENTRATE