Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08310SD-PWR https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-08321SD-PWR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhRFZqTDJneFl5OHhNRFExTVRBME9EWTVNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WHpBNE16SXhVMFJmVUZkU1h6TXdNSGd6TURBdWFuQm58MTk4YzY5NDA3MzRiN2I4MzBiMDgxMWU0YmI4NjEyYTFkODY0NjQxYTg0MTEwYWY4OWUxYTM1YmMwZDY4MjAwMw
21742348 Adhesives 

DEWALT TOOLS DEWALT TOOLS

08310SD-PWR

Description

08310SD-PWR ; POR ANCHORING ADHESIVE

Adhesive; 2500PSI Adhesive Tensile Shear; 9FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt

Part #

08310SD-PWR

BDI #
21742348

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.005
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Adhesive
Product Specification
2500PSI Adhesive Tensile Shear; 9FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time
Long Description
Adhesive; 2500PSI Adhesive Tensile Shear; 9FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt