https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-276981-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjN8aW1hZ2UvanBlZ3xhRE0wTDJnek5DOHhNRE15T1RJM01qQXlOVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJM05qazRNVjh6TURCNE16QXdMbXB3Wnd8YTUyZmI1MmM0NDcxY2U2ZWZlOGU5OWU5ODBmZjQ2ODM4ZjFlYjkzOWI2NmE5YmUwMTFiYjgwMTAwMjgyNGUyMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-276981-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjN8aW1hZ2UvanBlZ3xhRE0wTDJnek5DOHhNRE15T1RJM01qQXlOVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJM05qazRNVjh6TURCNE16QXdMbXB3Wnd8YTUyZmI1MmM0NDcxY2U2ZWZlOGU5OWU5ODBmZjQ2ODM4ZjFlYjkzOWI2NmE5YmUwMTFiYjgwMTAwMjgyNGUyMw
RUSTOLEUM
RUSTOLEUM
276981
RUSTOLEUM RUSTOLEUM
Description
276981 CONCRETE REPAIR COMPOUND ; 1GAL INSTAPAT GRY
Putty; 1GAL Nominal Capacity Volume; Polyurea Chemical Compound; Black; Gray Color; 5600PSI Compressive Strength; 9-1/2" Nominal Height; 4-1/2" Nominal Length; Kit Box Packing Type; Compound Physical Form; 90 Deg F Maximum Temperature Range; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength; 4-1/2" Nominal Width; 5Min at 77 Deg F Maximum Working Time; For Concrete Repair Application; Rust-Oleum
Part #
276981
BDI #
21478085
Details
235.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/276981/p/21478085
Your Price
$ 235.87 / each
$ 236.00 / each BDIExpress
$ 236.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
9.07
EAN
0020066240967
Product Group - BDI
C00104
Noun
Putty
Manufacturer Item Number
647-276981
Weight / LBS
10
Product Detail
Putty
Product Specification
1GAL Nominal Capacity Volume; Polyurea Chemical Compound; Black; Gray Color; 5600PSI Compressive Strength; 9-1/2" Nominal Height; 4-1/2" Nominal Length; Kit Box Packing Type; Compound Physical Form; 90 Deg F Maximum Temperature Range; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength; 4-1/2" Nominal Width; 5Min at 77 Deg F Maximum Working Time; For Concrete Repair Application
Long Description
Putty; 1GAL Nominal Capacity Volume; Polyurea Chemical Compound; Black; Gray Color; 5600PSI Compressive Strength; 9-1/2" Nominal Height; 4-1/2" Nominal Length; Kit Box Packing Type; Compound Physical Form; 90 Deg F Maximum Temperature Range; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength; 4-1/2" Nominal Width; 5Min at 77 Deg F Maximum Working Time; For Concrete Repair Application; Rust-Oleum

