Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

74977 https://www.bdiexpress.com/medias/INDIPGTAPEXX-23299357-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMXxpbWFnZS9qcGVnfGFEVTJMMmc1Tnk4eE1EYzJPVFV4TURrNE9UZzFOQzlKVGtSSlVFZFVRVkJGV0ZoZk1qTXlPVGt6TlRkZk16QXdlRE13TUM1cWNHY3w0OWM4MjVkZDg0ZTExNTJlNWY4ZmMyYjU0MzRjYzRmYjlhMDczZTZiZDE0NTdiNWUwNDA5YTZiYTgwNDczZjQ5
23299357 Adhesives 

INTERTAPE POLYMER INTERTAPE POLYMER

74977

Description

74977 UTILITY DUCT TAPE ; AC20 SILVER 48MMX54.8M 9MIL 24EA/CS

Duct Tape; 54OZ/Inch Adhesion; 54OZ/Inch Adhesion To Steel; Silver Color; 18 Percentage Nominal Elongation; 60 Yd Nominal Length; Cloth Material; AC20 Series; 19LB/In Tensile Nominal Strength; 9MIL Nominal Thickness; General Purpose Type; 2" Nominal Width

Part #

74977

BDI #
23299357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.42 / each
$ 15.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INTERTAPE POLYMER
Minimum Buy Quantity
N/A
UNSPSC
31201501
Weight / Kilogram
16.2
EAN
0077922800254
Product Group - BDI
G00268
Noun
Tape
Keyword String
Duct
Manufacturer Item Number
761-74977
Weight / LBS
1.41
Product Detail
Duct Tape
Product Specification
54OZ/Inch Adhesion; 54OZ/Inch Adhesion To Steel; Silver Color; 18 Percentage Nominal Elongation; 60 Yd Nominal Length; Cloth Material; AC20 Series; 19LB/In Tensile Nominal Strength; 9MIL Nominal Thickness; General Purpose Type; 2" Nominal Width
Long Description
Duct Tape; 54OZ/Inch Adhesion; 54OZ/Inch Adhesion To Steel; Silver Color; 18 Percentage Nominal Elongation; 60 Yd Nominal Length; Cloth Material; AC20 Series; 19LB/In Tensile Nominal Strength; 9MIL Nominal Thickness; General Purpose Type; 2" Nominal Width