https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-8490SD-PWR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzF8aW1hZ2UvanBlZ3xhRGRrTDJnME5pOHhNRFExTVRBME9UUTRNREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WHpnME9UQlRSRjlRVjFKZk16QXdlRE13TUM1cWNHY3xkNWU1NzI4OWM1M2IxNmM4YjZmNzdiYmY5NGYwZDNmZDhlZmM4NWRlOTE2MDBiNWMyY2FkYzQxNzE1NDM1OThl
DEWALT TOOLS
DEWALT TOOLS
8490SD-PWR
DEWALT TOOLS DEWALT TOOLS
Description
8490SD-PWR ; POR 28 FL OZ DUAL CARTIDGE
Adhesive; 28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 1-1/2 min To 90 min Nominal Working Time; For Rebar Doweling/Threaded Rod Bonding Application; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
Part #
8490SD-PWR
BDI #
21744505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/8490SD-PWR/p/21744505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
Product Group - BDI
F00240
Noun
Adhesive
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Adhesive
Product Specification
28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 1-1/2 min To 90 min Nominal Working Time
Long Description
Adhesive; 28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 1-1/2 min To 90 min Nominal Working Time; For Rebar Doweling/Threaded Rod Bonding Application; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt