

INTERTAPE POLYMER
INTERTAPE POLYMER
87201
INTERTAPE POLYMER INTERTAPE POLYMER
Description
87201 MASKING TAPE ; 513 NAT 48MMX54.8M PAPER 24EA/CS
Masking Tape; Beige Color; Crepe Paper Material; 55M Roll Nominal Length; 4.8MIL Nominal Thickness; 48MM Nominal Width
Part #
87201
BDI #
23299363

Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/87201/p/23299363
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201503
Weight / Kilogram
7.28
EAN
0077922996209
Product Group - BDI
G00268
Noun
Tape
Keyword String
Masking
Manufacturer Item Number
761-87201
Product Detail
Masking Tape
Product Specification
Beige Color; Crepe Paper Material; 55M Roll Nominal Length; 4.8MIL Nominal Thickness; 48MM Nominal Width
Long Description
Masking Tape; Beige Color; Crepe Paper Material; 55M Roll Nominal Length; 4.8MIL Nominal Thickness; 48MM Nominal Width