https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-11500-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3NnxpbWFnZS9qcGVnfGFHRmxMMmd4TUM4eE1EYzJOVGt5T1RVeE1qazVNQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVEUxTURCZlMwbFVYek13TUhnek1EQXVhbkJufGJiMjQxMWNhNGMwYTZhNzZkYjU3MzliYWMyZGMwMWI2OWI0NTUyYzcwNDhmZmUyNzUwY2E1MDk4MTRmZjM2MDQ
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-11500-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3NnxpbWFnZS9qcGVnfGFHRmxMMmd4TUM4eE1EYzJOVGt5T1RVeE1qazVNQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVEUxTURCZlMwbFVYek13TUhnek1EQXVhbkJufGJiMjQxMWNhNGMwYTZhNzZkYjU3MzliYWMyZGMwMWI2OWI0NTUyYzcwNDhmZmUyNzUwY2E1MDk4MTRmZjM2MDQ
DEVCON
DEVCON
11500
DEVCON DEVCON
Description
11500 ADHESIVE PATCH KIT ; ZIP PATCH 4"X9" BROWN W/EPOXY 6/CS
General Purpose Adhesive Patch Kit; Waterproof Repair; Kit; Paste; Pipe | Tank | Container; Off White
Part #
11500
BDI #
17116614
Details
210.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/11500/p/17116614
Your Price
$ 210.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.195
EAN
0078143115004
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive Patch Kit
Typical Use
Waterproof Repair
Container Type
Kit
Texture
Paste
Application
Pipe | Tank | Container
Tradename
ZIP PATCH
Manufacturer's Description
Devcon Zip Patch
Color
Off White
Substrate Material
Ceramic | Composite | Metal | Plastic | Wood
Degree of Flashpoint value And um
300 Deg F
Odor
Fragrant
VOC Content - Percentage
Mixed Below 200 g/l
Other Features
Epoxy Technology | High Technology | Room Temperature Cure | Adhesive Impregnated Patching System | Temperature Range 200 Deg F
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Patch Kit
Keyword String
Adhesive
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
11500
Weight / LBS
0.43
Long Description
General Purpose Adhesive Patch Kit; Waterproof Repair; Kit; Paste; Pipe | Tank | Container; Off White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

