DEVCON
DEVCON
14500
DEVCON DEVCON
Description
14500 URETHANE ADHESIVE ; DEV-THANE 5 400ML CARTRIDGE 10/CS
General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Gap Filling; Gray; 400 Ml
Part #
14500
BDI #
17116723
Details
223.82767632000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14500/p/17116723
Your Price
$ 223.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.195
EAN
0078143145001
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Primerless Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
DEV-THANE
Manufacturer's Description
Devcon Dev-Thane 5
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Urethane Technology | Medium Setting | Low Shrinkage | Rapid Cure
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14500
Weight / LBS
0.43
Long Description
General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Gap Filling; Gray; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh