https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-19650-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3N3xpbWFnZS9qcGVnfGFHWTNMMmd6WkM4eE1EYzJOakV6TVRjNE9UZzFOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVGsyTlRCZlEwNWZNekF3ZURNd01DNXFjR2N8MjExNGU0ZGVjY2Q0NTk3OWVjMDAwMjIyOTFlZTA2NmM4MTViODI0OTY0YjJhN2QwMDk5ZThmMDk0ZWVlZWQ1ZA
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-19650-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3N3xpbWFnZS9qcGVnfGFHWTNMMmd6WkM4eE1EYzJOakV6TVRjNE9UZzFOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVGsyTlRCZlEwNWZNekF3ZURNd01DNXFjR2N8MjExNGU0ZGVjY2Q0NTk3OWVjMDAwMjIyOTFlZTA2NmM4MTViODI0OTY0YjJhN2QwMDk5ZThmMDk0ZWVlZWQ1ZA
DEVCON
DEVCON
19650
DEVCON DEVCON
Description
19650 ; DEV METAL PREP 90 PRIMER
General Purpose Structural Adhesive Primer; Improves Bond on Stainless and Aluminum Surfaces; Can; Liquid; Primer for Aluminum or Stainless Steel; Red; 1 Pt
Part #
19650
BDI #
17116750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/19650/p/17116750
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.53
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Primer
Typical Use
Improves Bond on Stainless and Aluminum Surfaces
Container Type
Can
Texture
Liquid
Application
Primer for Aluminum or Stainless Steel
Tradename
METAL PREP 90
Manufacturer's Description
Metal Prep 90 Primer
Color
Red
Container Size value And um
1 Pt
Substrate Material
Metal
Degree of Flashpoint value And um
11.6 Deg C
Odor
Solvent
VOC Content - Percentage
778 g/l
Other Features
Methacrylate Technology | Cleans Metal Prior to Bonding
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Adhesive Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
19650
Weight / LBS
1.167
Long Description
General Purpose Structural Adhesive Primer; Improves Bond on Stainless and Aluminum Surfaces; Can; Liquid; Primer for Aluminum or Stainless Steel; Red; 1 Pt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

