LOCTITE
LOCTITE
403 2KG IDH 233679
LOCTITE LOCTITE
Description
403 2KG IDH 233679 INSTANT ADHESIVE ; 40390 MPPRSM 403LW ODOR/LOW BLOOM 4EA/CS
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 4.409 Lb
Part #
233679
BDI #
1055977
Details
3799.2981901600006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/403-2KG-IDH-233679/p/1055977
Your Price
$ 3,799.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
2.154
EAN
0079340403901
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
403 | PRISM
Manufacturer's Description
Loctite 403 Prism Instant Adhesive; Low Odor/Low Bloom
Color
Colorless to Straw
Container Size value And um
4.409 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 80 Deg C TCC
Odor
Odorless
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure
Net Weight
70.54 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40390
Weight / LBS
5.033
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 4.409 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh