SAF-T-LOK INTL
SAF-T-LOK INTL
40351
SAF-T-LOK INTL SAF-T-LOK INTL
Description
40351 IB-B-1 INSTANT ADHESIVE ; 1LB BOTTLE HIGH IMPACT BLACK
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Black; 1 Lb
Part #
40351
BDI #
24051423

Details
385.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/40351/p/24051423
Your Price
$ 385.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Impact
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Manufacturer's Description
IB-B - Black
Color
Black
Container Size value And um
1 Lb
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild Ester Like
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Good Shock | Temperature Range -114 to 180 Deg F
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
40351
Weight / LBS
1
Long Description
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Black; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh