1055808
通用粘合剂
LOCTITE
LOCTITE
4081 1LB IDH 229809
LOCTITE LOCTITE
描述
LOCTITE 4081 1LB IDH 229809
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 1 Lb
制造商部件号
4081 1LB IDH 229809
BDI部件号
1055808
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/4081-1LB-IDH-229809/p/1055808
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340186897
重量 / Kilogram
0.521
Product Group - BDI
C00104
产品名称及类别
General Purpose Instant Adhesive
典型用途
Medical Device
容器类型
Bottle
形态
Viscous Liquid
应用
Disposable Medical Device
品名
4081 | PRISM
制造商描述
Loctite 4081 Prism Low Odor/Low Bloom Instant Adhesive
颜色
Colorless to Straw
容器规格(数值及单位)
1 Lb
基材
Metal | Plastic | Rubber
闪点(数值及单位)
80 to 93.4 Deg C
气味
Negligible
VOC含量 - 百分比
Below 2 Percentage | Below 20 g/l
其它特点
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 71 Deg C
净重
16 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Instant
制造商货号
18689
重量/磅
1.157
详细描述
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 1 Lb