LOCTITE
LOCTITE
4090 ADH 1.6OZ/50ML KIT NA IDH 1915601
LOCTITE LOCTITE
Description
LOCTITE 4090 ADH 1.6OZ/50ML KIT NA ; POR ADHESIVE
General Purpose Instant Adhesive; Fast Bonding; Kit; Gap Filling | Outdoor
Part #
4090 ADH 1.6OZ/50ML KIT NA IDH 1915601
BDI #
22385283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4090-ADH-1-6OZ-50ML-KIT-NA-IDH-1915601/p/22385283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Bonding
Container Type
Kit
Texture
Liquid
Application
Gap Filling | Outdoor
Tradename
4090
Manufacturer's Description
Loctite 4090 Instant Adhesive
Color
Colorless to Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Cyanoacrylate Technology | Room Temperature Cure | High Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1915601
Long Description
General Purpose Instant Adhesive; Fast Bonding; Kit; Gap Filling | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh