Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

43001 https://www.bdiexpress.com/medias/INDSAFADHXXX-GP-IBX-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NHxpbWFnZS9qcGVnfGFHRXdMMmd5TkM4NU5qYzJNVFkzTmpFd016azRMbXB3Wnd8Mzk1Y2RjMTFmZmZkMmNlYzY2MTNiYWM4YmI2NmQwZTMxMTNiOWNhODJjNzdmY2VhNDIwNjgyZTdhOTY2YTRkYQ
24051305 General Purpose Adhesives 

SAF-T-LOK INTL SAF-T-LOK INTL

43001

Description

43001 IB300-3 INSTANT ADHESIVE ; 3GM BOTTLE MED-VISC

General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; Gap Filling; Colorless; 0.006 Lb

Part #

43001

BDI #
24051305

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.129230260000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Manufacturer's Description
IB300 - Med-Thickness
Color
Colorless
Container Size value And um
0.006 Lb
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild Ester Like
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Temperature Range -114 to 180 Deg F
Net Weight
0.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
43001
Weight / LBS
0.025
Long Description
General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; Gap Filling; Colorless; 0.006 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh