SAF-T-LOK INTL
SAF-T-LOK INTL
46255
SAF-T-LOK INTL SAF-T-LOK INTL
Description
46255 IB ACCELERATOR ; 1GAL CAN
General Purpose Instant Adhesive Activator; Gap Filling; Aerosol Can; Aerosol; Gap Filling; White to Straw; 1 Gal
Part #
46255
BDI #
24051373
Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/46255/p/24051373
Your Price
$ 139.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.49
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Gap Filling
Container Type
Aerosol Can
Texture
Aerosol
Application
Gap Filling
Manufacturer's Description
Cyanoacrylate Cure Accelerator
Color
White to Straw
Container Size value And um
1 Gal
Substrate Material
Ceramic | Cork | Fabric | Paper | Wood
Degree of Flashpoint value And um
-0 Deg F SCC
Net Weight
128 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
46255
Weight / LBS
1.083
Long Description
General Purpose Instant Adhesive Activator; Gap Filling; Aerosol Can; Aerosol; Gap Filling; White to Straw; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



