Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8190 https://www.bdiexpress.com/medias/INDAVPADHXXX-GP-17115633-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDR8aW1hZ2UvanBlZ3xhRFJoTDJnM05DODVPRE0yTVRJME56WTJNak00TDBsT1JFRldVRUZFU0ZoWVdGOUhVRjh4TnpFeE5UWXpNMTh6TURCNE16QXdMbXB3Wnd8MzhjYWI2NjY0OTRlNWI4Y2ZhNWRkMTFiYTEyMTBkZWIwN2I5ZmE3MmI3MWQ4ZmMyMWUzOGVlZDk1NTg5NzI5Mw
17115633 General Purpose Adhesives 

AERVOE AERVOE

8190

Description

8190 HI-STRENGTH ADHESIVE ; 12 OZ 12EA/CS

General Purpose Adhesive; Bonding; Aerosol Can; Liquid; Insulation | Hard Plastic | Wood | Metal | Fabric | Paper; Amber; 20 Oz

Part #

8190

BDI #
17115633

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

197.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 197.51 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0088193081907
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Aerosol Can
Texture
Liquid
Application
Insulation | Hard Plastic | Wood | Metal | Fabric | Paper
Manufacturer's Description
Hi-Strength Adhesive
Color
Amber
Container Size value And um
20 Oz
Substrate Material
Wood | Paper | Glass | Plastic | Cardboard | Leather
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Net Weight
12 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.aervoe.com
Long Description
General Purpose Adhesive; Bonding; Aerosol Can; Liquid; Insulation | Hard Plastic | Wood | Metal | Fabric | Paper; Amber; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh