Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3032 50ML IDH 1051591 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3032-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5MDB8aW1hZ2UvanBlZ3xhRGhrTDJnek1pOHhNRFUxTlRFMk1qQXpOREl3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBek1sOUVRMUpVWHpNd01IZ3pNREF1YW5CbnwxOGZhOWViYmFmMTUwYmQwOGU1MDkyMGY4ZjlhNGE1Yzc5YWIyNmNlNTVjMWRlMGYyNzY3MDdkNGNkNjJmNzBk
1055135 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3032 50ML IDH 1051591

Description

1051591 ; POR 3032 POLYOLELIN BONDER

General Purpose Structural Adhesive; Plastic; Dual Cartridge; Gel; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Colorless to Yellow; 50 Ml

Part #

AA 3032 50ML IDH 1051591

BDI #
1055135

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.055
EAN
0079340423831
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Gel
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Tradename
3032
Manufacturer's Description
Loctite 3032 Structural Adhesive; Polyolefin Bonder
Color
Colorless to Yellow
Container Size value And um
50 Ml
Substrate Material
Fiberglass | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Work Life 3 Min | Viscosity 11000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1051591
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Gel; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Colorless to Yellow; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh